H2008B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
H2008B3
Manufacturer
Eaton
Manufacturer's Part Number
H2008B-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 LB
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967547 / 00782113967547
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Resources
Images
 
 
H2008B3 - Small Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
 
H2008B3 - Large Image
Attachments
 
 
H2008B3 - Specification Sheet
Other Links
 
 
H2008B3 - Other
 
H2008B3 - Other
 
H2008B3 - Other
Descriptions
Product Type
Heater Pack
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 3.23 to 5.23 A, 0.2 lb
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2008B-3 FREEDOM HEATER COIL PA
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Additional Information
Trip Type
Standard Trip;Class 20
for use with
Starter Sizes 00-0 (SERIES C);Sizes 1-2;5-8 (SERIES B);Iec Sizes A-F (SERIES C);Iec Sizes G-K (SERIES B);Iec Sizes P-X;Z
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
full load current range
3.23 to 5.23 A
dimensions
1.8000 IN X 1.8000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2008B-3
GTIN
00782113967547
UPC
782113967547
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified
You must have an account to view stock levels
There were no add-on items found for H2008B3.

* All prices subject to change.

false