GWPBQ2036PR - Nema 12/3R Enclosure PRL1A/2A 20X36

Eaton

  • $422.16 (Each)
  • $422.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GWPBQ2036PR
Manufacturer
Eaton
Manufacturer's Part Number
GWPBQ2036PR
Description
Nema 12/3R Enclosure PRL1A/2A 20X36
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782116064014 / 00782116064014
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.16 (Each)
Resources
Images
 
 
GWPBQ2036PR - Small Image
 
GWPBQ2036PR - Large Image
 
GWPBQ2036PR - Large Image
 
GWPBQ2036PR - Video
Attachments
 
 
GWPBQ2036PR - Specification Sheet
Brochures
 
 
GWPBQ2036PR - Brochure
Other Links
 
 
GWPBQ2036PR - Other
 
GWPBQ2036PR - Other
Dimensions and Weight
Overall Length
20 in
Descriptions
Product Type
Enclosure
Long Description
Enclosure, 20 in Overall Length, 36 in Overall Height, 5 lb
Short Description
Enclosure, 20 x 36 in, NEMA 12/3R
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
NEMA 12/3R ENCLOSURE PRL1A/2A 20X36
extra long description
ETN GWPBQ2036PR BOX STOCKING N3R EN
Additional Information
Enclosure Type
NEMA 12, 3R
Overall Height
36 in
media
Yes
dimensions
36.0000 IN X 20.0000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GWPBQ2036PR
GTIN
00782116064014
UPC
782116064014
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
5 lb
Weight per each
87
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds