EZB2060RBS - Ez Box Stocking 20 Wide X 60 High

Eaton

  • $24.30 (Each)
  • $24.30 (Each)

  • $194.40 (Per 8)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
EZB2060RBS
Manufacturer
Eaton
Manufacturer's Part Number
EZB2060RBS
Description
Ez Box Stocking 20 Wide X 60 High
Panelboard Box, 60.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 5 LB/Ea
Slang Terms

Categories
Lighting Panelboards - Lighting Panelboard Boxes
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
782116895953 / 00782116895953
Weight per unit
54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.30 (Each)
Carton
$194.40 (Per 8)
Resources
Images
 
 
EZB2060RBS - Small Image
 
EZB2060RBS - Large Image
 
EZB2060RBS - Video
Specifications Sheets
 
 
EZB2060RBS - Specification Sheet
Attachments
 
 
EZB2060RBS - Specification Sheet
Brochures
 
 
EZB2060RBS - Brochure
Other Links
 
 
EZB2060RBS - Other
Descriptions
Product Type
Panelboard Box
Long Description
Panelboard Box, 60.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 5 lb/EA
Short Description
Panelboard Box, 60.00 in;1524 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount
Description
EZ BOX STOCKING 20 WIDE X 60 HIGH
extra long description
ETN EZB2060RBS EZ Box Stocking 20 w
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
Overall Height
60.00 in;1524 mm
Mounting Type
Vertical Mount
for use with
Lighting
Overall Width
20 in;508.0 mm
Overall Depth
5.75 in;146.1 mm
Made in USA
yes
accessory type
Panelboard Box
media
Yes
dimensions
60.0000 IN X 20.0000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EZB2060RBS
GTIN
00782116895953
UPC
782116895953
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
5 lb/EA
Weight per each
54
Carton
8
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds