EHD3070 - Type Ehd BRKR 3P 70A 480VAC Max 14kaic

Eaton

  • $762.24 (Each)
  • $762.24 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
EHD3070
Manufacturer
Eaton
Manufacturer's Part Number
EHD3070
Description
Type Ehd BRKR 3P 70A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 70 A, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317174 / 00786679317174
Weight per unit
4.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$762.24 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EHD3070 - Small Image
 
EHD3070 - Large Image
 
EHD3070 - Large Image
 
EHD3070 - Large Image
 
EHD3070 - Video
Attachments
 
 
EHD3070 - Specification Sheet
Brochures
 
 
EHD3070 - Brochure
Other Links
 
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
 
EHD3070 - Other
Features
Poles
3
Current Rating
70A
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 70 A, Load side, 50/60 Hz
Description
TYPE EHD BRKR 3P 70A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 70A 480VAC Max 14kaic
extra long description
ETN EHD3070 TYPE EHD BRK 3P 70A 480
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EHD3070
GTIN
00786679317174
UPC
786679317174
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
MOLDED CASE BREAKERS
Availability
Status
Inactive
Packaging
Weight per each
4.3499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EHD3070.
Jump To:

Cross Referenced

These items are similar to EHD3070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3070 Eaton 00786679317174
EHD3070L Eaton 00786679317181
FDB3070L Eaton 00786679305980
GD3070 Eaton 00786679231180
JGE3070FAG Eaton 00782113960845
E3070 Westinghouse n/a

* All prices subject to change.

false