EGSU200NSEACA - 200A Universal N3R Se With PWR Saver W/ New Contac

Eaton

  • $3256.52 (Each)
  • $3,256.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGSU200NSEACA
Manufacturer
Eaton
Manufacturer's Part Number
EGSU200NSEACA
Description
200A Universal N3R Se With PWR Saver W/ New Contac
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Slang Terms

Category
Unassigned
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685423074 / 00786685423074
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,256.52 (Each)
Resources
Images
 
 
EGSU200NSEACA - Small Image
 
EGSU200NSEACA - Large Image
 
EGSU200NSEACA - Small Image
 
EGSU200NSEACA - Large Image
 
EGSU200NSEACA - Large Image
 
EGSU200NSEACA - Large Image
 
EGSU200NSEACA - Large Image
Specifications Sheets
 
 
EGSU200NSEACA - Specification Sheet
Other Links
 
 
EGSU200NSEACA - Other
 
EGSU200NSEACA - Other
 
EGSU200NSEACA - Other
Dimensions and Weight
Width
14.4600
Height
29.3300
Depth
5.3200
Descriptions
Description
200A UNIVERSAL N3R SE WITH PWR SAVER W/ NEW CONTAC
Product Type
200A Univ N3R Se W/ Pow Sav W/Contactor
extra long description
ETN EGSU200NSEACA 200A UNIV N3R SE
Features
All Eaton automatic transfer switches (ATS) monitor utility and generator voltages and will automatically connect to the appropriate source of power. Eaton offers two types of automatic transfer switches to suit your personal backup power needs. A standard ATS EGSX series with load shedding capabilities and the Green ATS EGSU series that provides a truly active load management solution.
Long Description
Eaton Universal Automatic Transfer Switch, Load management, service entrance rated, CHSPT2ULTRA surge protection, 200A, 120/240V, Two-pole, NEMA 3R enclosure, 50/60 Hz, Mechanically held switch
Special Features
Load management, service entrance rated
Manufacturer Information
Manufacturers Part Number
EGSU200NSEACA
Brand
Eaton
GTIN
00786685423074
UPC
786685423074
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Non-SE residential automatic transfer switch
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1008
You must have an account to view stock levels

* All prices subject to change.