ECC225R - Single/3-Phase Circuit BRKR Encl Outdoor

Eaton

  • $382.34 (Each)
  • $382.34 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) (change location)
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
ECC225R
Manufacturer
Eaton
Manufacturer's Part Number
ECC225R
Description
Single/3-Phase Circuit BRKR Encl Outdoor
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114225219 / 00782114225219
Weight per unit
15.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.34 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
1,105
Resources
Images
 
 
ECC225R - Small Image
 
ECC225R - Large Image
 
ECC225R - Large Image
Brochures
 
 
ECC225R - Brochure
Other Links
 
 
ECC225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
225V
Descriptions
Product Type
Enclosure
Long Description
Enclosure, ECC Series, 225 A, 25 in Length, 9.5 in Width, 15.5 lb
Features
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories.
Short Description
2P Enclosure, NEMA 3R, 225 A
extra long description
ETN ECC225R Circuit Breaker Enclosu
Description
SINGLE/3-PHASE CIRCUIT BRKR ENCLOSURE OUTDOOR
Additional Information
Enclosure Type
Nema 3R
Maximum Breaker Current Ratin
225 A
for use with
CC Circuit Breakers
package quantity
1 ct
Made in USA
yes
dimensions
25.0000 IN X 9.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECC225R
series
ECC
GTIN
00782114225219
UPC
782114225219
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight
15.5 lb
Weight per each
15.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,105

Location search:
These alternate items can be purchased instead of ECC225R.
Jump To:

Similar Items

Similar items are close alternatives to ECC225R, though they may not be 100% alike.

Enclosure, Ecb Series, 225 A, 13.7 LB
  • Our Part #: ECB225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECB225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.32) ·
ECB225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$299.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat