E65SMPP050HLD - Photo Sensor, Perfectprox,

Eaton

  • $273.48 (Each)
  • $273.48 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E65SMPP050HLD
Manufacturer
Eaton
Manufacturer's Part Number
E65-SMPP050-HLD
Description
Photo Sensor, Perfectprox,
Eaton SM Series Rectangular Body Photoelectric Sensor, Right Angle, Sensor Dist 2 In., 100 Ma Max DC, NPN and PNP Open Collector, 100 Ma At 30 VDC, 4 Pin M12 Connector, 10-30 VDC Input, Background Suppression
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Photoelectric Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114786468 / 00782114786468
Weight per unit
0.1313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.48 (Each)
Carton
$273.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
E65SMPP050HLD - Small Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
 
E65SMPP050HLD - Large Image
Other Links
 
 
E65SMPP050HLD - Other
 
E65SMPP050HLD - Other
 
E65SMPP050HLD - Other
 
E65SMPP050HLD - Other
 
E65SMPP050HLD - Other
 
E65SMPP050HLD - Other
Attachments
 
 
E65SMPP050HLD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
4-pin dual key micro connector
Dimensions and Weight
Height
1.29
Length
2.17
Width
1.63
Descriptions
Description
PHOTO SENSOR,PERFECTPROX,
Extra Long Description
ETN E65-SMPP050-HLD PHOTO SENSOR,PE
Features
The SM series provides high performance and ease of use in an economical, compact package. A sensor can have the greatest performance in the world, but if it is slightly misaligned or the target is positioned at the wrong range, you will have reliability problems sooner or later. TargetLock not only simplifies sensor setup but visually confirms your sensor is positioned to operate with the highest possible reliability. In addition, TargetLock provides diagnostic information during use to inform you of impe
Long Description
Eaton SM Series Rectangular Body Photoelectric Sensor, Right Angle, Sensor dist 2 In., 100 mA max DC, NPN and PNP Open Collector, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, Background Suppression
Product Type
Photo Sensor, Perfectprox, 2", DC, Con., LT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E65-SMPP050-HLD
GTIN
00782114786468
UPC
782114786468
Taxonomies, Classifications, and Categories
Type
Compact photoelectric sensors
Packaging
Weight per each
0.1313
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Operating Temperature
-13° to 131°F (-25° to 55°C)
Standard
cUL Listed,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat