DH368NRK - 1200A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $13161.80 (Each)
  • $13,161.80 (Each)

In-Stock: 0 available locally (Tomball, TX) (change location)
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
DH368NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH368NRK
Description
1200A/3P HD Fusible Safety Switch 600V W/Neut Nema
1200 A/3P HD Fusible Safety Switch 600V W/Neut Nema 3R
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114313046 / 00782114313046
Weight per unit
465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13,161.80 (Each)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
70
Resources
Images
 
 
DH368NRK - Small Image
 
DH368NRK - Large Image
 
DH368NRK - Large Image
 
DH368NRK - Video
Attachments
 
 
DH368NRK - Specification Sheet
Brochures
 
 
DH368NRK - Brochure
Other Links
 
 
DH368NRK - Other
 
DH368NRK - Other
 
DH368NRK - Other
 
DH368NRK - Other
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
600 V
Material
Galvanized Steel
amperage rating
1200
Poles
3
Dimensions and Weight
Width
48
Depth
72
Height
21
Descriptions
Description
1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
extra long description
ETN DH368NRK 1200A/3P HD FSBL Sfty
Product Type
1200A/3P HD FSBL Sfty SW 600V W/Neut N3R
Long Description
1200 A/3P HD Fusible Safety Switch 600V w/Neut Nema 3R
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH368NRK
GTIN
00782114313046
UPC
782114313046
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
465
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat