DH363URK - 100A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $887.40 (Each)
  • $887.40 (Each)

Availability: In Stock Locally
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
DH363URK
Manufacturer
Eaton
Manufacturer's Part Number
DH363URK
Description
100A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 100 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 11.13 In Overall Length, 10 In Overall Width, 21.69 In Overall Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206479 / 00782113206479
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$887.40 (Each)
Resources
Images
 
 
DH363URK - Small Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Large Image
 
DH363URK - Video
Specifications Sheets
 
 
DH363URK - Specification Sheet
Attachments
 
 
DH363URK - Specification Sheet
Brochures
 
 
DH363URK - Brochure
Other Links
 
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
 
DH363URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac;240 V
Number of Phases
1;3
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
3
Dimensions and Weight
Overall Length
11.13 in;282.7 mm
Width
11.84
Height
21.68
Depth
9.89
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 11.13 in Overall Length, 10 in Overall Width, 21.69 in Overall Height, 22 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 100 A, 600 V, 3 Poles, Non Fusible, NEMA 3R
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH363URK 100A/3P HD NF Sfty Sw
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
21.69 in;550.9 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363URK
GTIN
00782113206479
UPC
782113206479
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
22 lb;9.988 kg
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH363URK.
Jump To:

Cross Referenced

These items are similar to DH363URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU363AW Eaton Crouse-Hinds n/a
DH363URK Eaton 00782113206479
GTHN3363R GENERAL ELECTRIC n/a
THN2263RDC GENERAL ELECTRIC 00783164082272
THN3363R GENERAL ELECTRIC 00783164011333
THN3363RH GENERAL ELECTRIC n/a
1H381 WW GRAINGER n/a
HNF363R ITE n/a
NFR353 ITE n/a
HU363RB Schneider Electric 00785901505624
HNF263R Siemens 00783643174085
HNF363JSIEMENS Siemens n/a
HNF363R Siemens 00783643151758
NFR353 Siemens n/a
RHUN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat