DH363FDK - 100A/3P HD Fusible Safety Switch 600V Nema 12

Eaton

  • $1045.60 (Each)
  • $1,045.60 (Each)
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
DH363FDK
Manufacturer
Eaton
Manufacturer's Part Number
DH363FDK
Description
100A/3P HD Fusible Safety Switch 600V Nema 12
Eaton Heavy Duty Receptacle Safety Switch, 100 A, Nema 12/3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 600 V, Max HP: 30, 40/ 60, 75 HP (1/3PH @480, 600 V), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206554 / 00782113206554
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,045.60 (Each)
Resources
Images
 
 
DH363FDK - Small Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Large Image
 
DH363FDK - Video
Attachments
 
 
DH363FDK - Specification Sheet
Brochures
 
 
DH363FDK - Brochure
Tech Bulletins
 
 
DH363FDK - Tech Bulletin
Other Links
 
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
 
DH363FDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Width
13.25
Depth
25.5
Height
9
Descriptions
Description
100A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
100A/3P HD Fusible Sfty SW 600V N12
extra long description
ETN DH363FDK 100A/3P HD Fusible Sft
Long Description
Eaton Heavy duty receptacle safety switch, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363FDK
GTIN
00782113206554
UPC
782113206554
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH363FDK.
Jump To:

Cross Referenced

These items are similar to DH363FDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH363AJ Eaton Crouse-Hinds n/a
DH363FDK Eaton 00782113206554
TH2263MDC GENERAL ELECTRIC 00783164129694
TH3363J GENERAL ELECTRIC 00783164087093
TH3363M GENERAL ELECTRIC 00783164092714
1H357 WW GRAINGER n/a
H363AWK Schneider Electric 00785901482307
F353H Siemens n/a
F353M Siemens n/a
FR353H Siemens n/a
HF363J Siemens 00783643151833
JHFN363 Westinghouse n/a

* All prices subject to change.

Begin Live Chat