DH362UDK - 60A/3P HD NF Safety Switch 600V Nema 12

Eaton

  • $617.36 (Each)
  • $617.36 (Each)
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
DH362UDK
Manufacturer
Eaton
Manufacturer's Part Number
DH362UDK
Description
60A/3P HD NF Safety Switch 600V Nema 12
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 60 A, Nema 12, Painted Galvanized Steel, Non-Fusible, Three-Pole, 3-Wire, 10 At 240 Vac TD 1 PH, 20 At 480 Vac TD 1 PH, 25 At 600 Vac TD 1 PH, 20 At 240 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206158 / 00782113206158
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$617.36 (Each)
Resources
Images
 
 
DH362UDK - Small Image
 
DH362UDK - Large Image
 
DH362UDK - Video
Attachments
 
 
DH362UDK - Specification Sheet
Brochures
 
 
DH362UDK - Brochure
Other Links
 
 
DH362UDK - Other
 
DH362UDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
60
Voltage Rating
600 V
Material
Painted galvanized steel
Dimensions and Weight
Depth
10.22
Height
8
Width
8.76
Descriptions
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 12
Product Type
60A/3P HD NF Sfty SW 600V N12
extra long description
ETN DH362UDK 60A/3P HD NF Sfty Sw 6
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Long Description
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60 A, NEMA 12, Painted galvanized steel, Non-Fusible, Three-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362UDK
GTIN
00782113206158
UPC
782113206158
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
nema rating
12;3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH362UDK.
Jump To:

Cross Referenced

These items are similar to DH362UDK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU362AJ Eaton Crouse-Hinds n/a
DH362UDK Eaton 00782113206158
THN2262MDC GENERAL ELECTRIC 00783164133226
THN3362J GENERAL ELECTRIC 00783164087147
THN3362M GENERAL ELECTRIC 00783164092769
2CR52 WW GRAINGER n/a
HU362AWK Schneider Electric 00785901505075
HNF362J Siemens 00783643151918
NF352H Siemens n/a
NF352M Siemens n/a
JHUN362 Westinghouse n/a

* All prices subject to change.

Begin Live Chat