DH361UWK - 30A/3P HD NF Safety Switch 600V Nema 4X SS

Eaton

  • $2775.59 (Each)
  • $2,775.59 (Each)
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
DH361UWK
Manufacturer
Eaton
Manufacturer's Part Number
DH361UWK
Description
30A/3P HD NF Safety Switch 600V Nema 4X SS
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 4X, Stainless Steel, Non-Fusible, 3-Pole, Three-Wire, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 10 At 240 Vac TD 3 PH, 20 At 480 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205724 / 00782113205724
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,775.59 (Each)
Resources
Images
 
 
DH361UWK - Small Image
 
DH361UWK - Large Image
 
DH361UWK - Video
Attachments
 
 
DH361UWK - Specification Sheet
Brochures
 
 
DH361UWK - Brochure
Other Links
 
 
DH361UWK - Other
 
DH361UWK - Other
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
600 V
Material
Stainless Steel
Poles
3
amperage rating
30
Dimensions and Weight
Width
8.76
Depth
10.22
Height
14.14
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/3P HD NF SAFETY SWITCH 600V NEMA 4X SS
Product Type
30A/3P HD NF Sfty SW 600V N4X SS
extra long description
ETN DH361UWK 30A/3P HD NF Sfty Sw 6
Long Description
Eaton heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 4X, Stainless steel, Non-Fusible, 3-pole, Three-wire, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 10 at 240 Vac TD 3 Ph, 20 at 480 Vac TD 3 Ph
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361UWK
GTIN
00782113205724
UPC
782113205724
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH361UWK.
Jump To:

Cross Referenced

These items are similar to DH361UWK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH361UWK Eaton 00782113205724
THN2261MSSDC GENERAL ELECTRIC n/a
THN2261SSDC GENERAL ELECTRIC 00783164089585
THN3361MSS GENERAL ELECTRIC 00783164102307
1H374 WW GRAINGER n/a
1494GBF3N98412414 Rockwell Automation n/a
194ECA20E Rockwell Automation n/a
OT25F3 Rockwell Automation n/a
HU361DS Schneider Electric 00785901023630
HNF261S Siemens 00783643174092
HNF361S Siemens 00783643152069
NF351MSS Siemens n/a
NF351MW Siemens n/a
NF351SS Siemens n/a

* All prices subject to change.

Begin Live Chat