DH326NRK - 600A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $5842.17 (Each)
  • $5,842.17 (Each)
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
DH326NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH326NRK
Description
600A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 75, 200 HP (3PH @STD, TD)), (1)#2-(1)600 Kcmil and (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207421 / 00782113207421
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,842.17 (Each)
Resources
Images
 
 
DH326NRK - Small Image
 
DH326NRK - Large Image
 
DH326NRK - Large Image
 
DH326NRK - Large Image
 
DH326NRK - Large Image
 
DH326NRK - Video
Attachments
 
 
DH326NRK - Specification Sheet
Brochures
 
 
DH326NRK - Brochure
Other Links
 
 
DH326NRK - Other
 
DH326NRK - Other
 
DH326NRK - Other
 
DH326NRK - Other
 
DH326NRK - Other
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
240V
Poles
3
amperage rating
600
Material
Galvanized Steel
Dimensions and Weight
Depth
12.84
Width
23.66
Height
51.83
Descriptions
Description
600A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Heavy duty single-throw fused safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 75, 200 hp (3PH @Std, TD)), (1)#2-(1)600 kcmil and (1)#1/0-(1)750 kcmil Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
600A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH326NRK 600A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH326NRK
Brand
Eaton
GTIN
00782113207421
UPC
782113207421
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
155
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH326NRK.
Jump To:

Cross Referenced

These items are similar to DH326NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH426NW Eaton Crouse-Hinds n/a
DH326NR Eaton n/a
DH326NRK Eaton 00782113207421
H326NR Schneider Electric 00785901451488
HF326NR Siemens 00783643150737
NRH426 Siemens n/a
RHF426N Westinghouse n/a

* All prices subject to change.

Begin Live Chat