DH325NRK - 400A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $2700.71 (Each)
  • $2,700.71 (Each)

Availability: Call for Availability
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
DH325NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH325NRK
Description
400A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 400 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 50, 125/ 50 HP (3PH @STD, TD/250 VDC), (2)#1/0-(2)300 Kcmil or (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207070 / 00782113207070
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,700.71 (Each)
Resources
Images
 
 
DH325NRK - Small Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Large Image
 
DH325NRK - Video
Other Links
 
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
 
DH325NRK - Other
Brochures
 
 
DH325NRK - Brochure
Attachments
 
 
DH325NRK - Specification Sheet
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
400A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Long Description
Eaton Heavy duty single-throw fused safety switch, 400 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 240 V, Max Hp: 50, 125/ 50 hp (3PH @Std, TD/250 Vdc), (2)#1/0-(2)300 kcmil or (1)#1/0-(1)750 kcmil Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
400A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH325NRK 400A/3P HD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH325NRK
Brand
Eaton
GTIN
00782113207070
UPC
782113207070
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
120
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH325NRK.
Jump To:

Cross Referenced

These items are similar to DH325NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH425NW Eaton Crouse-Hinds n/a
DH325NR Eaton n/a
DH325NRK Eaton 00782113207070
2CP95 WW GRAINGER n/a
H325NR Schneider Electric 00785901451440
HF325NR Siemens 00783643150720
HF325NRH Siemens 00783643349469
NRH425 Siemens n/a
RHF425N Westinghouse n/a

* All prices subject to change.

Begin Live Chat