DH323NRK - 100A/3P HD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $841.66 (Each)
  • $841.66 (Each)
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
DH323NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH323NRK
Description
100A/3P HD Fusible Safety Switch W/Neut 240V Nema
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206271 / 00782113206271
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.66 (Each)
Resources
Images
 
 
DH323NRK - Small Image
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Large Image
 
DH323NRK - Video
Attachments
 
 
DH323NRK - Specification Sheet
Brochures
 
 
DH323NRK - Brochure
Other Links
 
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
 
DH323NRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
240V
Poles
3
Material
Galvanized Steel
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Description
100A/3P HD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Product Type
100A/3P HD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DH323NRK 100A/3P HD FSBL Sfty S
Long Description
Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible with neutral, Three-pole, Four-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH323NRK
GTIN
00782113206271
UPC
782113206271
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH323NRK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH323NRK.

Eaton Enhanced Visible Blade Single-Throw Safety Switch, 100 A, Nema 3R, Painted...
  • Our Part #: DH323NRK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DH323NRK
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($841.66) ·
DH323NRK - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$841.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH323NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH423NW Eaton Crouse-Hinds n/a
DH323FRK Eaton 00782113206257
DH323NRK Eaton 00782113206271
TH4323R GENERAL ELECTRIC 00783164009248
TH4323RH GENERAL ELECTRIC n/a
1H341 WW GRAINGER n/a
H323NRB Schneider Electric 00785901480297
HF323NR Siemens 00783643150706
NRH423 Siemens n/a
RHF423N Westinghouse n/a

* All prices subject to change.

Begin Live Chat