DH323FRK - 100A/3P HD Fusible Safety Switch 240V Nema 3R

Eaton

  • $897.66 (Each)
  • $897.66 (Each)
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
DH323FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH323FRK
Description
100A/3P HD Fusible Safety Switch 240V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 100 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Three-Pole, Three-Wire, 240 V, Max HP: 7.5, 15/ 15, 30/ 20 HP (1, 3PH @STD/TD/250 VDC), #14-#1/0 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206257 / 00782113206257
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$897.66 (Each)
Resources
Images
 
 
DH323FRK - Small Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Large Image
 
DH323FRK - Video
Attachments
 
 
DH323FRK - Specification Sheet
Brochures
 
 
DH323FRK - Brochure
Other Links
 
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
 
DH323FRK - Other
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
240V
Poles
3
Material
Painted galvanized steel
amperage rating
100
Dimensions and Weight
Width
12.75
Depth
22.5
Height
9
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
100A/3P HD FUSIBLE SAFETY SWITCH 240V NEMA 3R
Product Type
100A/3P HD Fusible Sfty SW 240V N3R
extra long description
ETN DH323FRK 100A/3P HD Fusible Sft
Long Description
Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Three-pole, Three-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH323FRK
GTIN
00782113206257
UPC
782113206257
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH323FRK.
Jump To:

Cross Referenced

These items are similar to DH323FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH423NW Eaton Crouse-Hinds n/a
DH323FRK Eaton 00782113206257
DH323NRK Eaton 00782113206271
TH4323R GENERAL ELECTRIC 00783164009248
TH4323RH GENERAL ELECTRIC n/a
1H341 WW GRAINGER n/a
H323NRB Schneider Electric 00785901480297
HF323NR Siemens 00783643150706
NRH423 Siemens n/a
RHF423N Westinghouse n/a

* All prices subject to change.

Begin Live Chat