DH262FRK - 60A/2P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $718.51 (Each)
  • $718.51 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
DH262FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH262FRK
Description
60A/2P HD Fusible Safety Switch 600V Nema 3R
Eaton Enhanced Visible Blade Single-Throw Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible Without Neutral, Two-Pole, Two-Wire, 600 V, Max HP: 20, 25 HP/25 HP (1PH @480, 600 V TD/600 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685177137 / 00786685177137
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$718.51 (Each)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
4
Resources
Images
 
 
DH262FRK - Small Image
 
DH262FRK - Large Image
 
DH262FRK - Large Image
 
DH262FRK - Large Image
 
DH262FRK - Large Image
 
DH262FRK - Video
Attachments
 
 
DH262FRK - Specification Sheet
Brochures
 
 
DH262FRK - Brochure
Other Links
 
 
DH262FRK - Other
 
DH262FRK - Other
 
DH262FRK - Other
 
DH262FRK - Other
 
DH262FRK - Other
 
DH262FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
60
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Height
16.27
Depth
17
Width
9.5
Descriptions
Description
60A/2P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
60A/2P HD Fusible Sfty SW 600V N3R
extra long description
ETN DH262FRK 60A/2P HD Fusible Sfty
Long Description
Eaton Enhanced visible blade single-throw safety switch, 60 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 20, 25 hp/25 hp (1PH @480,600 V TD/600 Vdc), #14-#2 Cu/Al
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DH262FRK
Brand
Eaton
GTIN
00786685177137
UPC
786685177137
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
4 View Store

* All prices subject to change.

Begin Live Chat