DH100NK - Safety Switch/Ecb Access/Neutral Block For 100A DH

Eaton

  • $144.92 (Each)
  • $144.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DH100NK
Manufacturer
Eaton
Manufacturer's Part Number
DH100NK
Description
Safety Switch/Ecb Access/Neutral Block For 100A DH
Neutral Kit/Ground Kit, 3 In Overall Length, 1.624 In Overall Width, 7.623 In Overall Height, 0.69 LB
Slang Terms

Categories
Safety Switches - Safety Switch Accessories
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113253268 / 00782113253268
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.92 (Each)
Resources
Images
 
 
DH100NK - Small Image
 
DH100NK - Large Image
 
DH100NK - Large Image
 
DH100NK - Large Image
 
DH100NK - Large Image
Specifications Sheets
 
 
DH100NK - Specification Sheet
Attachments
 
 
DH100NK - Specification Sheet
Brochures
 
 
DH100NK - Brochure
Other Links
 
 
DH100NK - Other
 
DH100NK - Other
 
DH100NK - Other
Features
Current Rating
100
Dimensions and Weight
Overall Length
3 in
Depth
1.624
Width
1.624
Height
7.623
Descriptions
Product Type
Neutral Kit/Ground Kit
Long Description
Neutral Kit/Ground Kit, 3 in Overall Length, 1.624 in Overall Width, 7.623 in Overall Height, 0.69 lb
Short Description
Neutral Kit/Ground Kit, For 100 A Heavy Duty Safety Switches, 3 in L
Description
SAFETY SWITCH/ECB ACCESS/NEUTRAL BLOCK FOR 100A DH
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN DH100NK Neutral kit, 100 A
Special Features
Used with 100A Heavy Duty Safety Switches
Additional Information
accessory type
Neutral Kit/Ground Kit
for use with
100 A Heavy Duty Safety Switches
Overall Height
7.623 in
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Overall Width
1.624 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH100NK
GTIN
00782113253268
UPC
782113253268
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessory
Packaging
Weight
0.69 lb
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of DH100NK.
Jump To:

Cross Referenced

These items are similar to DH100NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH100NK Eaton 00782113253268
GTNI62 GENERAL ELECTRIC n/a
TNI62 GENERAL ELECTRIC 00783164018868
TNI63 GENERAL ELECTRIC 00783164018875
TNIA62 GENERAL ELECTRIC 00783164082296
TNIA63 GENERAL ELECTRIC 00783164082302
SN03 Schneider Electric 00785901421887
HN612 Siemens 00783643173620
Z.45 Siemens n/a
GTNIA62 GENERAL ELECTRIC n/a
W53045 ITE n/a
SN0610 Schneider Electric 00785901751366

* All prices subject to change.