DG225NGK - 400A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $1799.80 (Each)
  • $1,799.80 (Each)
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
DG225NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG225NGK
Description
400A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 400 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589497 / 00782113589497
Weight per unit
107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,799.80 (Each)
Resources
Images
 
 
DG225NGK - Small Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Video
Attachments
 
 
DG225NGK - Specification Sheet
Brochures
 
 
DG225NGK - Brochure
Other Links
 
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
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
240V
Poles
2
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Description
400A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Long Description
Eaton general duty cartridge fuse safety switch, 400 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
400A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG225NGK 400A/2P GD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG225NGK
GTIN
00782113589497
UPC
782113589497
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
107
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG225NGK.
Jump To:

Cross Referenced

These items are similar to DG225NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG225NGK Eaton 00782113589497
GTG3225 GENERAL ELECTRIC n/a
TG3225 GENERAL ELECTRIC 00783164008562
2CL73 WW GRAINGER n/a
GF225N ITE n/a
JN325 ITE n/a
D225N Schneider Electric 00785901460800
GF225N Siemens 00783643148109
JN325 Siemens n/a

* All prices subject to change.

Begin Live Chat