CSH2225N - Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic

Eaton

  • $970.85 (Each)
  • $970.85 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CSH2225N
Manufacturer
Eaton
Manufacturer's Part Number
CSH2225N
Description
Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 225 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, Type Ecb Unit Enclosures
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113099774 / 00782113099774
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$970.85 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CSH2225N - Small Image
 
CSH2225N - Large Image
 
CSH2225N - Large Image
 
CSH2225N - Large Image
Attachments
 
 
CSH2225N - Specification Sheet
Brochures
 
 
CSH2225N - Brochure
Other Links
 
 
CSH2225N - Other
 
CSH2225N - Other
 
CSH2225N - Other
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
35 kAIC
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
TYPE CSH MAIN BRKR KIT 225A/2 POLE 120/240V 35KAIC
Long Description
Eaton Type CSH Main Circuit Breaker,Main circuit breaker,225 A,35 kAIC,Two-pole,120/240 V,CH,#2 AWG-300 kcmil Cu/Al,CSH,Type ECB unit enclosures
Product Type
CSH Main Kit 225A / 2P 120/240V 35kaic
extra long description
ETN CSH2225N CSH Main Kit 225A / 2p
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSH2225N
GTIN
00782113099774
UPC
782113099774
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.