CMBE4242B200BTS - MTR-BRKR, Euserc, CH, 200A, 40 CKT, MB, BTM/Top Feed, Sur

Eaton

  • $3981.54 (Each)
  • $3,981.54 (Each)

In-Stock: 0 available locally (Cleburne, TX) (change location)
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
CMBE4242B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMBE4242B200BTS
Description
MTR-BRKR, Euserc, CH, 200A, 40 CKT, MB, BTM/Top Feed, Sur
Eaton Meter Breaker Euserc , Type CH Eucerc , CSR2200N Main Breaker, Distribution Section, 200A, 120/240V, Ring, 42 Spaces, 42 Circuits, 22 Kaic, Surface Mounting, Box Size D, Al Bus, Oh/Ug Feed, 4-Jaws, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114869222 / 00782114869222
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,981.54 (Each)
Stock Availability
Cleburne
0 (Find nearest stock)
DFW RDC
0
All Stores
32
Resources
Images
 
 
CMBE4242B200BTS - Small Image
 
CMBE4242B200BTS - Large Image
 
CMBE4242B200BTS - Large Image
 
CMBE4242B200BTS - Large Image
 
CMBE4242B200BTS - Large Image
 
CMBE4242B200BTS - Large Image
 
CMBE4242B200BTS - Large Image
Attachments
 
 
CMBE4242B200BTS - Specification Sheet
Brochures
 
 
CMBE4242B200BTS - Brochure
Other Links
 
 
CMBE4242B200BTS - Other
 
CMBE4242B200BTS - Other
 
CMBE4242B200BTS - Other
 
CMBE4242B200BTS - Other
 
CMBE4242B200BTS - Other
 
CMBE4242B200BTS - Other
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MTR-BRKR,EUSERC,CH,200A,40 CKT,MB,BTM/TOP FEED,SUR
Product Type
MTR-BRKR, Euserc, CH, 200A MB, 42SP, BTM/Surf
extra long description
ETN CMBE4242B200BTS Mtr-Brkr,EUSERC
Long Description
Eaton Meter Breaker EUSERC ,Type CH EUCERC ,CSR2200N main breaker,Distribution section,200A, 120/240V, Ring, 42 spaces, 42 circuits, 22 kAIC,Surface mounting, Box size D, Al bus, OH/UG feed, 4-jaws, #6-250 kcmil line, #6-250 kcmil ground
Special Features
Distribution section
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 22.0000 IN X 34.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CMBE4242B200BTS
GTIN
00782114869222
UPC
782114869222
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
68
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

* All prices subject to change.

Begin Live Chat