CKTDIR - 2 42 CKT Cards 2 Adhesive Clear Plastic Sleeve In

Eaton

  • $15.02 (Each)
  • $15.02 (Each)

  • $180.24 (Per 12)
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
CKTDIR
Manufacturer
Eaton
Manufacturer's Part Number
CKTDIR
Description
2 42 CKT Cards 2 Adhesive Clear Plastic Sleeve In
Circuit Card, 5 In Overall Length, 4 In Overall Width, 5 In Overall Height, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786685927480 / 00786685927480
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.02 (Each)
Standard Packaging
$180.24 (Per 12)
Resources
Images
 
 
CKTDIR - Small Image
 
CKTDIR - Large Image
 
CKTDIR - Large Image
Specifications Sheets
 
 
CKTDIR - Specification Sheet
Attachments
 
 
CKTDIR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 in
Depth
0.5
Width
4
Height
5
Descriptions
Description
2 42 CKT CARDS 2 ADHESIVE CLEAR PLASTIC SLEEVE IN
Product Type
Circuit Card
Long Description
Circuit Card, 5 in Overall Length, 4 in Overall Width, 5 in Overall Height, 0.02 lb/EA
Short Description
Circuit Card, 5 in, 4 in
extra long description
ETN CKTDIR (2)42 CKT CARD,(2)ADHESI
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Special Features
Used with Type CH Loadcenters and Breakers
Additional Information
accessory type
Circuit Card
Overall Width
4 in
Overall Height
5 in
for use with
CH Loadcenters and Breakers
Standards Met
UL E52977
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CKTDIR
GTIN
00786685927480
UPC
786685927480
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL E52977
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat