CHU7N7N5GS - Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2

Eaton

  • $532.99 (Each)
  • $532.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU7N7N5GS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7N5GS
Description
Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, Nema 6-20R2, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114215753 / 00782114215753
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.99 (Each)
Resources
Images
 
 
CHU7N7N5GS - Small Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
Attachments
 
 
CHU7N7N5GS - Specification Sheet
Other Links
 
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
17.1
Depth
4.3
Width
9.5
Descriptions
Description
UNMETERED SURF POP (2) 5-20R2GFI (1) 6-20R2
Product Type
Um Surf Pop (2) 5-20R2GFI (1) 6-20R2
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GFI, NEMA 6-20R2, 3, 3, 3, 125V, 125V, 250V
extra long description
ETN CHU7N7N5GS UM SURF POP (2) 5-20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU7N7N5GS
GTIN
00782114215753
UPC
782114215753
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat