CHU7N7N5GS - Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2

Eaton

  • $532.99 (Each)
  • $532.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CHU7N7N5GS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7N5GS
Description
Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, Nema 6-20R2, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114215753 / 00782114215753
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.99 (Each)
Resources
Images
 
 
CHU7N7N5GS - Small Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
Attachments
 
 
CHU7N7N5GS - Specification Sheet
Other Links
 
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
Dimensions and Weight
Height
17.1
Depth
4.3
Width
9.5
Descriptions
Description
UNMETERED SURF POP (2) 5-20R2GFI (1) 6-20R2
Product Type
Um Surf Pop (2) 5-20R2GFI (1) 6-20R2
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHU7N7N5GS UM SURF POP (2) 5-20
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GFI, NEMA 6-20R2, 3, 3, 3, 125V, 125V, 250V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU7N7N5GS
GTIN
00782114215753
UPC
782114215753
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
You must have an account to view stock levels
These alternate items can be purchased instead of CHU7N7N5GS.
Jump To:

Similar Items

Similar items are close alternatives to CHU7N7N5GS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Faul...
  • Our Part #: CHU9N9NKGS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU9N9NKGS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($734.27)
CHU9N9NKGS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$734.27

Each

QTY:
Each
Add

* All prices subject to change.