CHU4N7NS - Unmetered Surf Pop (1) TT-30R (1) 5-20r2gfi

Eaton

  • $415.76 (Each)
  • $415.76 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU4N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU4N7NS
Description
Unmetered Surf Pop (1) TT-30R (1) 5-20r2gfi
Eaton Pedestal Mount Unmetered, Unmetered, 30A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema TT-30R, Nema 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203743 / 00782114203743
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$415.76 (Each)
Resources
Images
 
 
CHU4N7NS - Large Image
 
CHU4N7NS - Small Image
 
CHU4N7NS - Large Image
 
CHU4N7NS - Large Image
Attachments
 
 
CHU4N7NS - Specification Sheet
Other Links
 
 
CHU4N7NS - Other
 
CHU4N7NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
13.6
Height
39.9
Width
9.5
Descriptions
Description
UNMETERED SURF POP (1) TT-30R (1) 5-20R2GFI
Product Type
Um Surf Pop (1) TT-30R (1) 5-20r2gfi
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, Unmetered, 30A, 20A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA TT-30R, NEMA 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
extra long description
ETN CHU4N7NS UM SURF POP (1) TT-30R
Additional Information
dimensions
13.6000 IN X 9.5000 IN X 39.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU4N7NS
GTIN
00782114203743
UPC
782114203743
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU4N7NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU4N7NS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Center Receptacle, Un...
  • Our Part #: CHU4N9NS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU4N9NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($553.76) ·
CHU4N9NS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$553.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat