CHU1N7N4NS - Unmetered Surf Pop (1) 14-50R (1) 5-20r2gfi

Eaton

  • $220.61 (Each)
  • $220.61 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU1N7N4NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU1N7N4NS
Description
Unmetered Surf Pop (1) 14-50R (1) 5-20r2gfi
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203828 / 00782114203828
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.61 (Each)
Stock Availability
Mansfield
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
CHU1N7N4NS - Small Image
 
CHU1N7N4NS - Large Image
 
CHU1N7N4NS - Large Image
Attachments
 
 
CHU1N7N4NS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V
Dimensions and Weight
Overall Length
24.1300 cm
Height
17.1
Depth
4.3
Width
9.5
Descriptions
Product Type
Unmetered Powerpanel
Unmetered Power Panel
Long Description
Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 16 lb/EA
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Unmetered Powerpanel, 4 Circuits, 50 A, 3P, 250 V, Non-Ground Fault
Special Features
3 Pole;Non-Ground Fault
Description
UNMETERED SURF POP (1) 14-50R (1) 5-20R2GFI
extra long description
ETN CHU1N7N4NS UNMETERED SURF POP 1
Additional Information
Number of Circuits
4
for use with
Temporary Power/RV Park
Overall Width
10.9220 cm
Overall Height
43.4340 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 14-50R;NEMA 5-20R2GFI;NEMA TT-30R, 4, 3, 3
Standards Met
UL Listed 231;UL Listed File E163588
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU1N7N4NS
GTIN
00782114203828
UPC
782114203828
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Availability
Status
Inactive
Packaging
Weight
16 lb/EA
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHU1N7N4NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU1N7N4NS, though they may not be 100% alike.

Power Panel, 50 A, 18 In Overall Length, 10 In Overall Width, 7.5 In Overall Hei...
  • Our Part #: CHU1N9N4NS
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU1N9N4NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($498.16) ·
CHU1N9N4NS - Eaton Corp

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$498.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHU1N7N4NS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHU1N7N4NS Eaton 00782114203828
2DP78 WW GRAINGER n/a
PAK75CTG Schneider Electric 00785901477303

* All prices subject to change.

Begin Live Chat