CHSUR42B200L2 - CH Surge Loadcntr 42 CCT 200A Main BKR

Eaton

  • $637.15 (Each)
  • $637.15 (Each)
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
CHSUR42B200L2
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR42B200L2
Description
CH Surge Loadcntr 42 CCT 200A Main BKR
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 41 LB
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116320196 / 00782116320196
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$637.15 (Each)
Resources
Images
 
 
CHSUR42B200L2 - Large Image
 
CHSUR42B200L2 - Large Image
 
CHSUR42B200L2 - Large Image
 
CHSUR42B200L2 - Small Image
 
CHSUR42B200L2 - Large Image
 
CHSUR42B200L2 - Video
Attachments
 
 
CHSUR42B200L2 - Specification Sheet
Brochures
 
 
CHSUR42B200L2 - Brochure
Other Links
 
 
CHSUR42B200L2 - Other
 
CHSUR42B200L2 - Other
 
CHSUR42B200L2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 41 lb
Short Description
CH Style Load Center, 42 C, 200 A, Provisions Only
Special Features
Factory Integrated Surge Protection
Description
CH SURGE LOADCNTR 42 CCT 200A MAIN BKR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
extra long description
ETN CHSUR42B200L2 CH Surge LC, 42 c
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
number of spaces
42
Number of Circuits
42
for use with
Type CH Breakers
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
UL Listed File E8741
Made in USA
yes
media
Yes
dimensions
39.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR42B200L2
GTIN
00782116320196
UPC
782116320196
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight
41 lb
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSUR42B200L2.
Jump To:

Similar Items

Similar items are close alternatives to CHSUR42B200L2, though they may not be 100% alike.

Eaton CH Surge Loadcenter With Surge Included, Pon, 200 A, Size X9, Copper, Nema...
  • Our Part #: CHPY44B200X9
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHPY44B200X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($639.09) ·
CHPY44B200X9 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$639.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat