CHSA - Plug On Surge Protective Device

Eaton

  • $96.69 (Each)
  • $96.69 (Each)

  • $966.90 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSA
Manufacturer
Eaton
Manufacturer's Part Number
CHSA
Description
Plug On Surge Protective Device
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 In Overall Length, 0.51 In Overall Width, 2.5 In Overall Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
782113099361 / 00782113099361
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.69 (Each)
Standard Packaging
$966.90 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CHSA - Small Image
 
CHSA - Large Image
 
CHSA - Large Image
 
CHSA - Large Image
Specifications Sheets
 
 
CHSA - Specification Sheet
Attachments
 
 
CHSA - Specification Sheet
Other Links
 
 
CHSA - Other
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
60 V (1 Phase);120 V (2 Phase)
Phase
1
Dimensions and Weight
Overall Length
6 in
Width
0.51
Length
0.75
Height
2.5
Descriptions
Product Type
Surge Arrestor
Long Description
Surge Arrestor, Surge Arrestor, Plug-On Mount, 60 V (1 Phase);120 V (2 Phase), 6 in Overall Length, 0.51 in Overall Width, 2.5 in Overall Height, 0.6 lb/EA
Short Description
Surge Arrestor, Plug-On Mount, 6 in Length, 60/120 V
Description
PLUG ON SURGE PROTECTIVE DEVICE
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
ETN CHSA PLUG ON SURGE PROTECTIVE D
Additional Information
accessory type
Surge Arrestor
Mounting Type
Plug-On Mount
Overall Width
0.51 in
Overall Height
2.5 in
for use with
CH Loadcenters and Breakers
Standards Met
UL 1449
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSA
GTIN
00782113099361
UPC
782113099361
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Availability
Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Plug-on
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area