CHR8N8NS - Pop, Metered-Ringless, (2) 20A GFI Weather Rest Re

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR8N8NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8NS
Description
Pop, Metered-Ringless, (2) 20A GFI Weather Rest Re
Metered Ringless, 20 A, 25.4000 CM Overall Length, 18.4150 CM Overall Width, 78.7400 CM Overall Height, Surface Mount
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685402345 / 00786685402345
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHR8N8NS - Large Image
 
CHR8N8NS - Large Image
 
CHR8N8NS - Large Image
 
CHR8N8NS - Large Image
 
CHR8N8NS - Large Image
 
CHR8N8NS - Large Image
 
CHR8N8NS - Small Image
 
CHR8N8NS - Large Image
Attachments
 
 
CHR8N8NS - Specification Sheet
Other Links
 
 
CHR8N8NS - Other
 
CHR8N8NS - Other
 
CHR8N8NS - Other
 
CHR8N8NS - Other
 
CHR8N8NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Dimensions and Weight
Overall Length
25.4000 cm
Width
10
Length
31
Height
7.25
Descriptions
Product Type
Metered Ringless
Long Description
Metered Ringless, 20 A, 25.4000 cm Overall Length, 18.4150 cm Overall Width, 78.7400 cm Overall Height, Surface Mount
Short Description
Metered Ringless, 20 A, Pop Mtrd Ringless (2) 20a Gfi
Special Features
Pop Metered Ringless (2)20a Gfi
Description
POP, METERED-RINGLESS, (2) 20A GFI WEATHER REST RE
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHR8N8NS POP MTRDRL(2)20A GFI W
Additional Information
Overall Width
18.4150 cm
Overall Height
78.7400 cm
Mounting Type
Surface Mount
Receptacle Type
None Mount
Enclosure Type
NEMA 5-20R
Standards Met
UL Listed 231;UL Listed File E163588
Made in USA
yes
for use with
Metered Power Outlet Pedestals
dimensions
31.0000 IN X 10.0000 IN X 7.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHR8N8NS
GTIN
00786685402345
UPC
786685402345
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat