CHR8N8N5NSU - Pop BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6

Eaton

  • $816.62 (Each)
  • $816.62 (Each)

In-Stock: 0 available locally (Cabot, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHR8N8N5NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8N5NSU
Description
Pop BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Circuits: 4, 1, Weather Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR, Left: Nema 5-20R2GFI WR, Right: Nema 6-20R2, Ringless
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685948430 / 00786685948430
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$816.62 (Each)
Stock Availability
Cabot
0
Little Rock
0
All Stores
0
Resources
Images
 
 
CHR8N8N5NSU - Small Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
 
CHR8N8N5NSU - Large Image
Attachments
 
 
CHR8N8N5NSU - Specification Sheet
Other Links
 
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
 
CHR8N8N5NSU - Other
Dimensions and Weight
Length
30.875
Height
7.125
Width
9.75
Descriptions
Product Type
Pop BF 202020 MTRRL(2)520R2GFIWR(1)620R2
Description
POP BF 20/20/20, MTRRNGLS, (2) 5-20R2GFI WR, (1) 6
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHR8N8N5NSU POP BF 202020 MTRRL
Long Description
Eaton pedestal mount metered, Pos 1: Non-gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Circuits: 4, 1, Weather resist center and left receptacle, Center: NEMA 5-20R2GFI WR, Left: NEMA 5-20R2GFI WR, Right: NEMA 6-20R2, Ringless
Manufacturer Information
Manufacturers Part Number
CHR8N8N5NSU
Brand
Eaton
GTIN
00786685948430
UPC
786685948430
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.