CHR7N7NS - Metered Ringless Surf Pop (2) 5-20r2gfi

Eaton

  • $1014.38 (Each)
  • $1,014.38 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR7N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR7N7NS
Description
Metered Ringless Surf Pop (2) 5-20r2gfi
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 CM Overall Length, 20.3200 CM Overall Width, 78.7400 CM Overall Height, Surface Mount, 24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203293 / 00782114203293
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,014.38 (Each)
Resources
Attachments
 
 
CHR7N7NS - Specification Sheet
Images
 
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
 
CHR7N7NS - Large Image
Other Links
 
 
CHR7N7NS - Other
 
CHR7N7NS - Other
 
CHR7N7NS - Other
 
CHR7N7NS - Other
 
CHR7N7NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Dimensions and Weight
Overall Length
25.4000 cm
Depth
31
Height
8
Width
10
Descriptions
Product Type
Metered-Ringless
Metered Power Panel
Description
METERED RINGLESS SURF POP (2) 5-20R2GFI
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Long Description
Metered-Ringless Power Panel, 20 A, 125 V, 25.4000 cm Overall Length, 20.3200 cm Overall Width, 78.7400 cm Overall Height, Surface Mount, 24 lb/EA
Short Description
Metered-Ringless, 20 A, 125 V, pos 1: gnd fault, pos 2: non-gnd fault, pos 3: none
Special Features
Ringless;2 Pole
extra long description
ETN CHR7N7NS METERED RINGLESS SURF
Additional Information
for use with
Temporary Power/RV Park
Overall Width
20.3200 cm
Overall Height
78.7400 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 5-20R2GFI;NEMA 5-20R2GFI
Standards Met
UL Listed 231;UL Listed File E163588
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHR7N7NS
GTIN
00782114203293
UPC
782114203293
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight
24 lb/EA
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat