CHPX7BS - CH Pon Surface Cover For 150A or Greater MB LC X7

Eaton

  • $68.97 (Each)
  • $68.97 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPX7BS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7BS
Description
CH Pon Surface Cover For 150A or Greater MB LC X7
Eaton CH Surface Cover, Surface or Flush Universalapplications, Type CH Surface Cover, 225 A, X7, Sandlewood, Nema 1, CH, Surface, Flush, 42 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162450 / 00786689162450
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.97 (Each)
Resources
Images
 
 
CHPX7BS - Small Image
 
CHPX7BS - Large Image
 
CHPX7BS - Large Image
 
CHPX7BS - Large Image
 
CHPX7BS - Large Image
 
CHPX7BS - Video
Attachments
 
 
CHPX7BS - Specification Sheet
Brochures
 
 
CHPX7BS - Brochure
Other Links
 
 
CHPX7BS - Other
 
CHPX7BS - Other
 
CHPX7BS - Other
 
CHPX7BS - Other
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER MB LC X7
Product Type
CH Pon Surface CVR For 200A MB LC, X7
extra long description
ETN CHPX7BS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Surface Cover,Surface or flush universalapplications,Type CH surface cover,225 A,X7,Sandlewood,NEMA 1,CH,Surface, flush,42 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Surface or flush universalapplications
Additional Information
media
Yes
dimensions
1.0000 IN X 14.3100 IN X 37.0000 IN
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX7BS
GTIN
00786689162450
UPC
786689162450
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds