CHPX5BF - CH Pon Flush Cover For 150A or Greater MB LC X5

Eaton

  • $107.81 (Each)
  • $107.81 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPX5BF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX5BF
Description
CH Pon Flush Cover For 150A or Greater MB LC X5
Eaton CH Indoor Combination Cover, Flush-Mountapplications, Type CH Indoor Combination Cover, 125 A, X5, Sandlewood, Nema 1, CH, Flush, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162351 / 00786689162351
Weight per unit
10.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.81 (Each)
Resources
Images
 
 
CHPX5BF - Small Image
 
CHPX5BF - Large Image
 
CHPX5BF - Video
Attachments
 
 
CHPX5BF - Specification Sheet
Brochures
 
 
CHPX5BF - Brochure
Other Links
 
 
CHPX5BF - Other
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER MB LC X5
Product Type
CH Pon Flush CVR For 200A MB LC, X5
extra long description
ETN CHPX5BF CH PON FLUSH CVR FOR 20
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,125 A,X5,Sandlewood,NEMA 1,CH,Flush,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Flush-mountapplications
Additional Information
media
Yes
dimensions
1.0000 IN X 15.3100 IN X 30.1200 IN
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX5BF
GTIN
00786689162351
UPC
786689162351
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
10.7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds