CHPX2AF - CH Pon Flush Cover For LCS 125A and Below X2

Eaton

  • $38.63 (Each)
  • $38.63 (Each)

In-Stock: 2 available locally (Prosper, TX) (change location)
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
CHPX2AF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX2AF
Description
CH Pon Flush Cover For LCS 125A and Below X2
Eaton CH Indoor Combination Cover, Flush-Mountapplications, Type CH Indoor Combination Cover, 100 A, X2, Sandlewood, Nema 1, CH, Flush, 24 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162313 / 00786689162313
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.63 (Each)
Stock Availability
Prosper
2 (Check another store)
DFW RDC
50
All Stores
2,483
Resources
Images
 
 
CHPX2AF - Small Image
 
CHPX2AF - Large Image
 
CHPX2AF - Large Image
 
CHPX2AF - Large Image
 
CHPX2AF - Large Image
 
CHPX2AF - Video
Attachments
 
 
CHPX2AF - Specification Sheet
Brochures
 
 
CHPX2AF - Brochure
Other Links
 
 
CHPX2AF - Other
 
CHPX2AF - Other
 
CHPX2AF - Other
 
CHPX2AF - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR LCS 125A AND BELOW X2
Product Type
CH Pon Flush CVR For LCS 125A, X2
extra long description
ETN CHPX2AF CH PON FLUSH CVR FOR LC
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Flush-mountapplications
Long Description
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,100 A,X2,Sandlewood,NEMA 1,CH,Flush,24 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 22.0000 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX2AF
GTIN
00786689162313
UPC
786689162313
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,483

Location search:

* All prices subject to change.

Begin Live Chat