CHPX1AF - CH Pon Flush Cover For LCS 125A and Below X1

Eaton

  • $66.07 (Each)
  • $66.07 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPX1AF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX1AF
Description
CH Pon Flush Cover For LCS 125A and Below X1
Eaton CH Indoor Combination Cover, Flush-Mountapplications, Type CH Indoor Combination Cover, 100 A, X1, Sandlewood, Nema 1, CH, Flush, 16 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162290 / 00786689162290
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.07 (Each)
Resources
Images
 
 
CHPX1AF - Small Image
 
CHPX1AF - Large Image
 
CHPX1AF - Large Image
 
CHPX1AF - Large Image
 
CHPX1AF - Large Image
 
CHPX1AF - Video
Attachments
 
 
CHPX1AF - Specification Sheet
Brochures
 
 
CHPX1AF - Brochure
Other Links
 
 
CHPX1AF - Other
 
CHPX1AF - Other
 
CHPX1AF - Other
 
CHPX1AF - Other
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR LCS 125A AND BELOW X1
Long Description
Eaton CH Indoor Combination Cover,Flush-mountapplications,Type CH indoor combination cover,100 A,X1,Sandlewood,NEMA 1,CH,Flush,16 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Flush-mountapplications
Product Type
CH Pon Flush CVR For LCS 125A, X1
extra long description
ETN CHPX1AF CH PON FLUSH CVR FOR LC
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 19.7500 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX1AF
GTIN
00786689162290
UPC
786689162290
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds