CHP0PRLMCN2 - Pop Ringless Type Replacement Meter Cover

Eaton

  • $78.19 (Each)
  • $78.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHP0PRLMCN2
Manufacturer
Eaton
Manufacturer's Part Number
CHPOPRLMCN2
Description
Pop Ringless Type Replacement Meter Cover
Eaton Power Pedestal Meter Cover, Ringless Style Replacement Meter Cover, For Power Outlet Panels With A Date Code Ending In L
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal
Classification
Loadcenter Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116419142 / 00782116419142
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.19 (Each)
Resources
Images
 
 
CHP0PRLMCN2 - Small Image
 
CHP0PRLMCN2 - Large Image
 
CHP0PRLMCN2 - Large Image
 
CHP0PRLMCN2 - Large Image
Attachments
 
 
CHP0PRLMCN2 - Specification Sheet
Brochures
 
 
CHP0PRLMCN2 - Brochure
Other Links
 
 
CHP0PRLMCN2 - Other
 
CHP0PRLMCN2 - Other
 
CHP0PRLMCN2 - Other
Dimensions and Weight
Depth
17
Height
7.5
Width
9
Descriptions
Product Type
Pop Ringless Type Replacement Meter CVR
extra long description
ETN CHPOPRLMCN2 POP Ringless Type R
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
POP RINGLESS TYPE REPLACEMENT METER COVER
Long Description
Eaton power pedestal meter cover, Ringless style replacement meter cover, For power outlet panels with a date code ending in L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPOPRLMCN2
GTIN
00782116419142
UPC
782116419142
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Power pedestal accessory
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
You must have an account to view stock levels

* All prices subject to change.