CHN240GF - CH 5MA Gfci 2P 40A 120/240V 10kaic

Eaton

  • $327.90 (Each)
  • $327.90 (Each)

  • $3,279.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHN240GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN240GF
Description
CH 5MA Gfci 2P 40A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217266 / 00786689217266
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.90 (Each)
Standard Packaging
$3,279.00 (Per 10)
Resources
Images
 
 
CHN240GF - Small Image
 
CHN240GF - Large Image
 
CHN240GF - Large Image
 
CHN240GF - Large Image
Attachments
 
 
CHN240GF - Specification Sheet
Brochures
 
 
CHN240GF - Brochure
Other Links
 
 
CHN240GF - Other
 
CHN240GF - Other
 
CHN240GF - Other
Features
interrupt rating
10
Poles
2
Voltage Rating
120/240 V
Descriptions
Description
CH 5MA GFCI 2P 40A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 40A, 120/240V, 10kaic
extra long description
ETN CHN240GF CH 5mA GFCI, 2P, 40A,
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,40 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHN240GF
GTIN
00786689217266
UPC
786689217266
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.81
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CHN240GF.
Jump To:

Similar Items

Similar items are close alternatives to CHN240GF, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 40 A, 10 Kaic, Two-...
  • Our Part #: CH240GFT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH240GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CH240GFT - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.