CHM1G7N7NS - Metered Ring Surf Pop (1) 14-50R (2) 5-20r2gfi

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHM1G7N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHM1G7N7NS
Description
Metered Ring Surf Pop (1) 14-50R (2) 5-20r2gfi
Eaton Pedestal Mount Metered, Metered-Ring, Ground Fault, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 14-50R, Nema 5-20r2gfi
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114215586 / 00782114215586
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHM1G7N7NS - Large Image
 
CHM1G7N7NS - Large Image
 
CHM1G7N7NS - Small Image
 
CHM1G7N7NS - Large Image
 
CHM1G7N7NS - Large Image
 
CHM1G7N7NS - Large Image
 
CHM1G7N7NS - Large Image
Attachments
 
 
CHM1G7N7NS - Specification Sheet
Other Links
 
 
CHM1G7N7NS - Other
 
CHM1G7N7NS - Other
 
CHM1G7N7NS - Other
 
CHM1G7N7NS - Other
 
CHM1G7N7NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Depth
31
Height
7.8
Descriptions
Product Type
RNG Surf Pop (1) 14-50R (2) 5-20r2gfi
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
METERED RING SURF POP (1) 14-50R (2) 5-20R2GFI
extra long description
ETN CHM1G7N7NS RNG SURF POP (1) 14-
Long Description
Eaton pedestal mount metered, Metered-ring, Ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 14-50R, NEMA 5-20R2GFI
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
31.0000 IN X 10.0000 IN X 7.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHM1G7N7NS
GTIN
00782114215586
UPC
782114215586
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat