CHFN250GF - CH 2-Pole Gfci Breaker, 50A, Pigtail

Eaton

  • $294.15 (Each)
  • $294.15 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHFN250GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN250GF
Description
CH 2-Pole Gfci Breaker, 50A, Pigtail
CH 2-Pole Gfci Breaker, 50A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689537852 / 00786689537852
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.15 (Each)
Carton
$294.15 (Each)
Resources
Images
 
 
CHFN250GF - Small Image
 
CHFN250GF - Large Image
 
CHFN250GF - Large Image
 
CHFN250GF - Large Image
Attachments
 
 
CHFN250GF - Specification Sheet
Other Links
 
 
CHFN250GF - Other
 
CHFN250GF - Other
Descriptions
Long Description
CH 2-Pole GFCI Breaker, 50A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG
Product Type
CH 2-Pole Gfci Breaker, 50A, Pigtail
extra long description
ETN CHFN250GF CH 2-Pole GFCI Breake
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
CH 2-POLE GFCI BREAKER, 50A, PIGTAIL
Additional Information
dimensions
6.1000 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN250GF
GTIN
00786689537852
UPC
786689537852
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 943
You must have an account to view stock levels

* All prices subject to change.