CHFN115GF - CH Gfci Breaker, 15A, Pigtail, 10kaic

Eaton

  • $93.60 (Each)
  • $93.60 (Each)
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
CHFN115GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN115GF
Description
CH Gfci Breaker, 15A, Pigtail, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, 10 Kaic , CH Gfci Breaker, 15A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058838 / 00786689058838
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.60 (Each)
Resources
Images
 
 
CHFN115GF - Small Image
 
CHFN115GF - Large Image
Attachments
 
 
CHFN115GF - Specification Sheet
Brochures
 
 
CHFN115GF - Brochure
Other Links
 
 
CHFN115GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Long Description
Eaton CH GFCI circuit breaker, CH GFCI Breaker, 15A, Pigtail, 10 kAICkAIC, 15A, 10 kAIC , CH GFCI Breaker, 15A, Pigtail, 10 kAICkAIC
Product Type
CH Gfci Breaker
Description
CH GFCI BREAKER, 15A, PIGTAIL, 10KAIC
extra long description
ETN CHFN115GF CH GFCI Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN115GF
GTIN
00786689058838
UPC
786689058838
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFN115GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN115GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 ...
  • Our Part #: CHFGFT115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFGFT115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,653.40) ·
CHFGFT115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat