CHFAFGF115PN - Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka

Eaton

  • $76.12 (Each)
  • $76.12 (Each)

  • $1,522.40 (Per 20)

In-Stock: 0 available locally (Pryor, OK) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHFAFGF115PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFAFGF115PN
Description
Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670007838 / 00786670007838
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.12 (Each)
Standard Packaging
$1,522.40 (Per 20)
Stock Availability
Pryor
0 (Find nearest stock)
Tulsa
0
All Stores
81
Resources
Images
 
 
CHFAFGF115PN - Small Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
Attachments
 
 
CHFAFGF115PN - Specification Sheet
Other Links
 
 
CHFAFGF115PN - Other
 
CHFAFGF115PN - Other
 
CHFAFGF115PN - Other
Features
Current Rating
15 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
Poles
1
Descriptions
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI
extra long description
ETN CHFAFGF115PN Eaton CH arc fault
Description
TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 15A, 120V, 10KA
Special Features
Plug-on neutral
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
dimensions
3.0000 IN X 2.0000 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFAFGF115PN
GTIN
00786670007838
UPC
786670007838
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,ANSI
Total availability: 81

Location search:

Greater Tulsa Area

Location Stock Available
These alternate items can be purchased instead of CHFAFGF115PN.
Jump To:

Similar Items

Similar items are close alternatives to CHFAFGF115PN, though they may not be 100% alike.

Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breake...
  • Our Part #: CHFP115DF
  • Dripping Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHFP115DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,777.40) ·
CHFP115DF - Eaton Corp

Dripping Springs Availability: In Stock

Total Availability: In Stock

Book Price

$88.87

Each

QTY:
Each
Add

* All prices subject to change.