CHF240 - Type CHF BRKR 40A/2P 120/240V 10kaic

Eaton

  • $29.07 (Each)
  • $29.07 (Each)

  • $145.35 (Per 5)

  • $726.75 (Per 25)

In-Stock: 241 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHF240
Manufacturer
Eaton
Manufacturer's Part Number
CHF240
Description
Type CHF BRKR 40A/2P 120/240V 10kaic
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.57 LB
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685532165 / 00786685532165
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.07 (Each)
Carton
$145.35 (Per 5)
Standard Packaging
$726.75 (Per 25)
Stock Availability
Nacogdoches
241 (Check another store)
All Stores
16,917
Resources
Images
 
 
CHF240 - Small Image
 
CHF240 - Large Image
 
CHF240 - Large Image
Attachments
 
 
CHF240 - Specification Sheet
Brochures
 
 
CHF240 - Brochure
Tech Bulletins
 
 
CHF240 - Tech Bulletin
Other Links
 
 
CHF240 - Other
Features
Voltage Rating
120/240 V ac
Current Rating
40 A
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 40A/2P 120/240V 10KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 40 A, 120/240 VAC
extra long description
ETN CHF240 CHF BREAKER, 40A / 2P 12
Additional Information
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
dimensions
1.5000 IN X 3.3000 IN X 2.6000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHF240
GTIN
00786685532165
UPC
786685532165
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,HACR Rated
Total availability: 16,917

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHF240.
Jump To:

Similar Items

Similar items are close alternatives to CHF240, though they may not be 100% alike.

Eaton 119787|Eaton BR240|Eaton CHQ240|Eaton CUHBR240|Eaton CUHCH240|Eaton CUHCHQ...
  • Our Part #: CH240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CH240 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false