CHEC32N225R - 1PH/CH Loadcntr 225A Conv. 32 Cir. Cu Bus Nema 3R

Eaton

  • $443.05 (Each)
  • $443.05 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHEC32N225R
Manufacturer
Eaton
Manufacturer's Part Number
CHEC32N225R
Description
1PH/CH Loadcntr 225A Conv. 32 Cir. Cu Bus Nema 3R
Surge Ready Load Center, 32 Spaces, 32 Circuits, 225 A, 35 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685675688 / 00786685675688
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.05 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CHEC32N225R - Small Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Large Image
 
CHEC32N225R - Video
Attachments
 
 
CHEC32N225R - Specification Sheet
Brochures
 
 
CHEC32N225R - Brochure
Other Links
 
 
CHEC32N225R - Other
 
CHEC32N225R - Other
 
CHEC32N225R - Other
 
CHEC32N225R - Other
 
CHEC32N225R - Other
 
CHEC32N225R - Other
Features
Current Rating
225 A
interrupt rating
25 kAIC
Phase
1
amperage rating
225
Dimensions and Weight
Width
15.5
Depth
39
Height
5.5
Size
R
Descriptions
Description
1PH/CH LOADCNTR 225A CONV. 32 CIR. CU BUS NEMA 3R
Product Type
Surge Ready Load Center
Long Description
Surge Ready Load Center, 32 Spaces, 32 Circuits, 225 A, 35 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Surge Ready Load Center, 32/32 C, 225 A
extra long description
ETN CHEC32N225R 1PH/CH LC 225A CONV
Special Features
Provisions only
Additional Information
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Circuit Breaker Compatibility
CH Circuit Breaker
Standards Met
Ul Listed
Made in USA
yes
media
Yes
number of spaces
32
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHEC32N225R
GTIN
00786685675688
UPC
786685675688
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CHEC32N225R.
Jump To:

Similar Items

Similar items are close alternatives to CHEC32N225R, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible, 32...
  • Our Part #: CHPZ32N225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHPZ32N225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($998.50)
CHPZ32N225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$998.50

Each

QTY:
Each
Add

* All prices subject to change.