CH8NLJS - CH Convertible Cover Use With CH32NL225J

Eaton

  • $145.43 (Each)
  • $145.43 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CH8NLJS
Manufacturer
Eaton
Manufacturer's Part Number
CH8NLJS
Description
CH Convertible Cover Use With CH32NL225J
Eaton CH Indoor Surface Cover, Surface Cover, J, Nema 1, CH, Surface, 0.75 In, CH32NLPN225J
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782116110384 / 00782116110384
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.43 (Each)
Resources
Images
 
 
CH8NLJS - Small Image
 
CH8NLJS - Large Image
 
CH8NLJS - Large Image
 
CH8NLJS - Large Image
 
CH8NLJS - Large Image
Attachments
 
 
CH8NLJS - Specification Sheet
Other Links
 
 
CH8NLJS - Other
 
CH8NLJS - Other
 
CH8NLJS - Other
Dimensions and Weight
Size
J
Descriptions
Description
CH CONVERTIBLE COVER USE WITH CH32NL225J
Product Type
Eaton CH Cover
Long Description
Eaton CH Indoor Surface Cover,Surface cover,J,NEMA 1,CH,Surface,0.75 in,CH32nlpn225j
extra long description
ETN CH8NLJS Eaton CH cover
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
34.1000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Manufacturers Part Number
CH8NLJS
Brand
Eaton
GTIN
00782116110384
UPC
782116110384
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
Mounting
SURFACE
You must have an account to view stock levels

* All prices subject to change.