CH8KS - CH Indoor Surface Cover W/ Door For Size K Boxes

Eaton

  • $139.49 (Each)
  • $139.49 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CH8KS
Manufacturer
Eaton
Manufacturer's Part Number
CH8KS
Description
CH Indoor Surface Cover W/ Door For Size K Boxes
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Surface Mount, 14 LB
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098968 / 00782113098968
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.49 (Each)
Resources
Images
 
 
CH8KS - Small Image
 
CH8KS - Large Image
 
CH8KS - Large Image
 
CH8KS - Large Image
 
CH8KS - Large Image
 
CH8KS - Large Image
 
CH8KS - Video
Specifications Sheets
 
 
CH8KS - Specification Sheet
Attachments
 
 
CH8KS - Specification Sheet
Brochures
 
 
CH8KS - Brochure
Other Links
 
 
CH8KS - Other
 
CH8KS - Other
 
CH8KS - Other
 
CH8KS - Other
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Surface Mount, 14 lb
Short Description
Loadcenter Cover, Surface Mount, NEMA 1, L box size
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE K BOXES
Special Features
Suitable for CH32B150J, CH32B200AJ, CH3242B200AJ, CH32N200AJ, CH32B225J
extra long description
ETN CH8KS CH Indoor Surf CVR w/Door
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH30B3150L Loadcenter;CH30B3200AL Loadcenter;CH42B3200AL Loadcenter;CH30B3225L Loadcenter;CH42B3225L Loadcenter;CH30H3200AL Loadcenter;CH42H3200AL Loadcenter;CH42H3225L Loadcenter
Overall Width
3/4 in
Mounting Type
Surface Mount
Made in USA
yes
media
Yes
dimensions
37.0000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8KS
series
8
GTIN
00782113098968
UPC
782113098968
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds