CH60NLPN225N - 60/120CKT 1P 225A Mlo PN Panel

Eaton

  • $659.87 (Each)
  • $659.87 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH60NLPN225N
Manufacturer
Eaton
Manufacturer's Part Number
CH60NLPN225N
Description
60/120CKT 1P 225A Mlo PN Panel
Main Lug Load Center, 60 Spaces, 60 Circuits, 225 A, 120/240 V Ac, #6 to 300 Kcmil Wire Size, Copper Bus Material, 50 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685931821 / 00786685931821
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$659.87 (Each)
Resources
Images
 
 
CH60NLPN225N - Small Image
 
CH60NLPN225N - Large Image
 
CH60NLPN225N - Large Image
Attachments
 
 
CH60NLPN225N - Specification Sheet
Brochures
 
 
CH60NLPN225N - Brochure
Other Links
 
 
CH60NLPN225N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 300 kcmil
Phase
1 PH
amperage rating
225 lm
Material, Color, and Finish
Bus Material
Copper
Descriptions
Product Type
Main Lug Load Center
Description
60/120CKT 1P 225A MLO PN PANEL
Long Description
Main Lug Load Center, 60 Spaces, 60 Circuits, 225 A, 120/240 V ac, #6 to 300 kcmil Wire Size, Copper Bus Material, 50 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 60/60 C, 225 A
extra long description
ETN CH60NLPN225N 1P/CH 60 SPACE/120
Special Features
Plug-on neutral
Additional Information
number of spaces
60
Number of Circuits
60
Enclosure Type
Nema 1
for use with
Type CH Breakers
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed
Made in USA
yes
dimensions
99.0600millimetreX36.3220centimetreX11.0236decimetre
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH60NLPN225N
GTIN
00786685931821
UPC
786685931821
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
unspsc code
39121101
Availability
Status
Inactive
Packaging
Weight
50 lb
Weight per each
50
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH60NLPN225N.
Jump To:

Similar Items

Similar items are close alternatives to CH60NLPN225N, though they may not be 100% alike.

Eaton CH Pon 3/4-Ineaton CH Loadcenter, 225A, Convertible, Lugs Inst, 60 Spaces
  • Our Part #: CHP60E225X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP60E225X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($798.35) ·
CHP60E225X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$798.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat