CH42BPN200K - CH Loadctr, Plug On Neutral, 200A Main BRKR, 42 CKT I

Eaton

  • $703.07 (Each)
  • $703.07 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42BPN200K
Manufacturer
Eaton
Manufacturer's Part Number
CH42BPN200K
Description
CH Loadctr, Plug On Neutral, 200A Main BRKR, 42 CKT I
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 25.2 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116983384 / 00782116983384
Weight per unit
25.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$703.07 (Each)
Resources
Images
 
 
CH42BPN200K - Small Image
 
CH42BPN200K - Large Image
 
CH42BPN200K - Large Image
 
CH42BPN200K - Large Image
 
CH42BPN200K - Large Image
 
CH42BPN200K - Video
Attachments
 
 
CH42BPN200K - Specification Sheet
Brochures
 
 
CH42BPN200K - Brochure
Other Links
 
 
CH42BPN200K - Other
 
CH42BPN200K - Other
 
CH42BPN200K - Other
 
CH42BPN200K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
35 kAIC
Phase
1
amperage rating
200
Cover Type
Ch8jf-combination, ch8js-surface
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
3.88
Depth
37
Size
K
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 25.2 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42, 200 A, NEMA 3R
Special Features
Standard In
Description
CH LOADCTR,PLUG ON NEUTRAL,200A MAIN BRKR,42 CKT I
extra long description
ETN CH42BPN200K CH LC,Plug On Neut,
Additional Information
Number of Circuits
42
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
42
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42BPN200K
GTIN
00782116983384
UPC
782116983384
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
25.2 lb
Weight per each
25.2
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42BPN200K.
Jump To:

Similar Items

Similar items are close alternatives to CH42BPN200K, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, X7, Nem...
  • Our Part #: CHP42B200X7
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42B200X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($338.12) ·
CHP42B200X7 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$338.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat