CH32L225D - 32C 225A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32L225D
Manufacturer
Eaton
Manufacturer's Part Number
CH32L225D
Description
32C 225A 1PH Mlo Loadcenter
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 18.7 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098036 / 00782113098036
Weight per unit
18.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
CH32L225D - Small Image
 
CH32L225D - Large Image
 
CH32L225D - Large Image
Attachments
 
 
CH32L225D - Specification Sheet
Brochures
 
 
CH32L225D - Brochure
Other Links
 
 
CH32L225D - Other
 
CH32L225D - Other
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
120/240 V ac
Current Rating
225 A
Wire Size
#4 to 300 kcmil
Material
Metallic
Phase
1 W
amperage rating
225 lm
Cover Type
Ch8df-combination, ch8ds-surface
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
D
Descriptions
Description
32C 225A 1PH MLO LOADCENTER
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 32 Spaces, 32 Circuits, 225 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 18.7 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 32/32 C, 225 A
Special Features
Standard In
extra long description
ETN CH32L225D CH 3/4-inch loadcente
Additional Information
Enclosure Type
Nema 1
number of spaces
32
Number of Circuits
32
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8df-combination, ch8ds-surface
main circuit breaker
CH
Box Size
RIGHT ANGLE FITTING, RIGHT ANGLE FITTING TYPE; ABS PLASTIC MATERIAL; 2 INCH L X 2 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32L225D
GTIN
00782113098036
UPC
782113098036
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main lug only
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight
18.7 lb
Weight per each
18.7
Carton
1
Uses, Certifications, and Standards
Application
Residential
Enclosure
NEMA 1
standard
UL 67;UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
1 View Store
These alternate items can be purchased instead of CH32L225D.
Jump To:

Similar Items

Similar items are close alternatives to CH32L225D, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Pon, CH, 225A, X5, Copper, !, Nema 1 Indoor, Stee...
  • Our Part #: CHP32L225X5
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32L225X5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($198.12) ·
CHP32L225X5 - Eaton Corp

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$198.12

Each

QTY:
Each
Add
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcm...
  • Our Part #: CH42L225G
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH42L225G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($553.40) ·
CH42L225G - Eaton Corp

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$553.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH32L225D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH32L225D Eaton 00782113098036
CH42L225G Eaton 00782113098340
CUHCH42L225G Eaton n/a
5F704 WW GRAINGER n/a
QO142L225G Schneider Electric 00785901867753
P4260L1225CU Siemens 00040892650594
S4260L1225 Siemens 00040892651386

* All prices subject to change.

Begin Live Chat