CH32L150D - 1PH/CH Loadcntr 150A Mlo 32 Cir. Cu Bus Nema 1

Eaton

  • $329.00 (Each)
  • $329.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32L150D
Manufacturer
Eaton
Manufacturer's Part Number
CH32L150D
Description
1PH/CH Loadcntr 150A Mlo 32 Cir. Cu Bus Nema 1
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 22 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098029 / 00782113098029
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.00 (Each)
Resources
Images
 
 
CH32L150D - Large Image
 
CH32L150D - Large Image
 
CH32L150D - Large Image
 
CH32L150D - Small Image
 
CH32L150D - Large Image
 
CH32L150D - Video
Attachments
 
 
CH32L150D - Specification Sheet
Brochures
 
 
CH32L150D - Brochure
Other Links
 
 
CH32L150D - Other
 
CH32L150D - Other
 
CH32L150D - Other
 
CH32L150D - Other
 
CH32L150D - Other
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
Metallic
Current Rating
150 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 300 kcmil
Phase
1
amperage rating
150
interrupt rating
25
Cover Type
Ch8df-combination, ch8ds-surface
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Height
3.88
Size
D
Descriptions
Special Features
Standard In
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 22 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 32/32 C, 150 A
Description
1PH/CH LOADCNTR 150A MLO 32 CIR. CU BUS NEMA 1
extra long description
ETN CH32L150D 1Ph/CH LC 150A MLO 32
Additional Information
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Number of Circuits
32
Enclosure Type
Nema 1
media
Yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32L150D
GTIN
00782113098029
UPC
782113098029
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
22 lb
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH32L150D.
Jump To:

Similar Items

Similar items are close alternatives to CH32L150D, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Pon, CH, 150 A, X5, Copper, !, Nema 1 Indoor, Ste...
  • Our Part #: CHP32L150X5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP32L150X5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($216.94) ·
CHP32L150X5 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$216.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH32L150D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH32L150D Eaton 00782113098029
CUHCH32L150D Eaton n/a
5F690 WW GRAINGER n/a
QO130L150G Schneider Electric 00785901848011

* All prices subject to change.

Begin Live Chat