CH3080 - Type CH BRKR 80A/3 Pole 240V 10K

Eaton

  • $384.84 (Each)
  • $384.84 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CH3080
Manufacturer
Eaton
Manufacturer's Part Number
CH3080
Description
Type CH BRKR 80A/3 Pole 240V 10K
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
Slang Terms

Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113146768 / 00782113146768
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$384.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
CH3080 - Small Image
 
CH3080 - Large Image
 
CH3080 - Large Image
 
CH3080 - Large Image
Attachments
 
 
CH3080 - Specification Sheet
Brochures
 
 
CH3080 - Brochure
Other Links
 
 
CH3080 - Other
 
CH3080 - Other
 
CH3080 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type CH Breaker 80A/3 Pole 240V 10K
extra long description
ETN CH3080 Type CH Breaker 80A/3 Po
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
TYPE CH BRKR 80A/3 POLE 240V 10K
Long Description
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,80 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#10-1/0 AWG Cu/Al,CH,Type CH Loadcenters
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH3080
GTIN
00782113146768
UPC
782113146768
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CH3080.
Jump To:

Cross Referenced

These items are similar to CH3080 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR380 Eaton 00782114103098
CH380 Eaton 00782113146768
QC3080H Eaton 00786679240267
THQL32080 GENERAL ELECTRIC 00783164135756
Q380 Siemens 00783643156760
QO380 Capital Tristate 00785901004394

* All prices subject to change.